Overview
Mfr description
201UCFN2A32 A A ULTRAMITE 32.54:1
Specifications
- Reducer TypeInline Planetary
- Ratio32:1
- Actual Ratio32.00:1
- Input TypeC-Face
- Reduction32:1
- Case Size201
- Nominal Ratio32:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data