Specifications
Dimensions
- Case Size201
- Input Size2.0000 in
- Output Size2.0000 in
- Ratio32:1
Details
- Input TypeHollow Bore
- Reducer TypeConcentric
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)