Motion
201UCFN2A36 A_A

FALK
201UCFN2A36 A_A

3:1 Ratio, Motor Adapter Input Type
MI ITEM #04847623
MFR #201UCFN2A36 A_A
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A36 A_A

3:1 Ratio, Motor Adapter Input Type
MI ITEM #04847623
MFR #201UCFN2A36 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A36 A A ULTRAMITE 36.16:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Motor Adapter
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    15 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Shaft Length
    3-1/2 in
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text