Motion
201UCFN2A45 A_A

FALK
201UCFN2A45 A_A

45:1 Ratio, Motor Adapter Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847626
MFR #201UCFN2A45 A_A
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A45 A_A

45:1 Ratio, Motor Adapter Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847626
MFR #201UCFN2A45 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A45 A A ULTRAMITE 43.54:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    44.56:1
  • Ratio
    45:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    3914.44 N, 880 lbf
  • Series
    UltraMax
  • Nominal Ratio
    45:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text