Motion
201UCFN2A45 N

FALK
201UCFN2A45 N

05:1 Reduction, 5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04847628
MFR #201UCFN2A45 N
Price$2,548.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A45 N

05:1 Reduction, 5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04847628
MFR #201UCFN2A45 N

Mfr description
201UCFN2A45 N ULTRAMITE 43.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.61/each

Specifications

Dimensions

  • Case Size
    030
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    100
  • NEMA / IEC Frame Size
    215T
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    40 mm
  • Ratio
    45:1
  • Service Factor
    1.0
  • Shaft Length
    1.5000 in
  • Weight
    5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    201UCFN2A45 N
  • Manufacturer Upc Number
    036000291452
  • Max Input Horsepower
    10 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Planetary
  • Reduction
    05:1
  • Sealing Type
    Buna-N
  • Series
    Series 612
  • Standards Met
    RoHS Compliant
  • Thermal Horsepower Rating
    1 hp
  • Torque Rating (in-lb)
    100 in-lb
  • UPC_NO
    036000291452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)