Overview
Mfr description
201UCFN2A5.0 A B ULTRAMITE 5.066:1
Specifications
- Reducer TypeInline Planetary
- Ratio5:1
- Actual Ratio5.0:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio5:1
- SeriesSeries 15 IN
- Manufacturer Catalog Number201UCFN2A5.0 A_B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data