Motion
201UCFN2A5.0 A_C

FALK
201UCFN2A5.0 A_C

5:1 Ratio, Motor Adapter Input Type, 1-1/2 in Output Shaft Diameter
Mi Item #04847631
MFR #201UCFN2A5.0 A_C
Price$2,873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A5.0 A_C

5:1 Ratio, Motor Adapter Input Type, 1-1/2 in Output Shaft Diameter
Mi Item #04847631
MFR #201UCFN2A5.0 A_C

Mfr description
201UCFN2A5.0 A C ULTRAMITE 5.066:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,873.80/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    100 N-m;880
  • NEMA / IEC Frame Size
    184T
  • Output Shaft Diameter
    1-1/2 in
  • Ratio
    5:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)