Motion
201UCFN2A5.6 A_A

FALK
201UCFN2A5.6 A_A

5.6:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type
MI ITEM #04847633
MFR #201UCFN2A5.6 A_A
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A5.6 A_A

5.6:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Solid Output Type
MI ITEM #04847633
MFR #201UCFN2A5.6 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A5.6 A A ULTRAMITE 5.722:1

Specifications

  • Reducer Type
    Concentric Helical
  • Ratio
    5.6:1
  • Actual Ratio
    5.60:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Nominal Ratio
    5.6:1
  • Series
    UltraMax
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text