Overview
Mfr description
201UCFN2A5.6 A B ULTRAMITE 5.722:1
Specifications
- Reducer TypeConcentric
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size143TC, 145TC
- Nominal Ratio5.6:1
- SeriesUltraMax
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data