Motion
201UCFN2A5.6 A_C

FALK
201UCFN2A5.6 A_C

5.6:1 Ratio, C-Face Input Type
Mi Item #04847635
MFR #201UCFN2A5.6 A_C
Price$2,873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A5.6 A_C

5.6:1 Ratio, C-Face Input Type
Mi Item #04847635
MFR #201UCFN2A5.6 A_C

Mfr description
201UCFN2A5.6 A C ULTRAMITE 5.722:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,873.80/each

Specifications

Dimensions

  • Case Size
    201
  • Maximum Output RPM
    312.5 rpm
  • Maximum Output Torque
    302.4 N-m;2676
  • Output Size
    1.2500 in
  • Ratio
    5.6:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    UCF
  • Torque Rating (in-lb)
    2676 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)