Overview
Mfr description
201UCFN2A5.6 N ULTRAMITE 5.722:1
Specifications
- Reducer TypeHelical
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Case Size201
- Nominal Ratio5.6:1
- Series2000
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data