Motion
201UCFN2A50 A_A

FALK
201UCFN2A50 A_A

50:1 Ratio, Motor Adapter Input Type
Mi Item #04847637
MFR #201UCFN2A50 A_A
Price$2,590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A50 A_A

50:1 Ratio, Motor Adapter Input Type
Mi Item #04847637
MFR #201UCFN2A50 A_A

Mfr description
201UCFN2A50 A A ULTRAMITE 49.91:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,590.63/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    150
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 15
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)