Motion
201UCFN2A56 A_A

FALK
201UCFN2A56 A_A

56:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847640
MFR #201UCFN2A56 A_A
Price$2,590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A56 A_A

56:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847640
MFR #201UCFN2A56 A_A

Mfr description
201UCFN2A56 A A ULTRAMITE 56.72:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,590.63/each

Specifications

Dimensions

  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    885
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)