Overview
Mfr description
201UCFN2A8.0 N ULTRAMITE 8.348:1
Specifications
- Reducer TypeConcentric
- Ratio8:1
- Actual Ratio8.0:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T/145T
- Case Size201
- Nominal Ratio8:1
- SeriesUltraMax
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data