Overview
Mfr description
201UCFN2A9.0 A A ULTRAMITE 8.997:1
Specifications
- Reducer TypeHelical
- Ratio9.0:1
- Actual Ratio9.0:1
- Input TypeC-Face
- Reduction9.0:1
- NEMA / IEC Frame Size143/145TC
- Nominal Ratio9.0:1
- SeriesUltraMax
- Manufacturer Catalog Number201UCFN2A9.0 A_A
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data