Motion
201UCFN3A160 N

FALK
201UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 42 mm Input Size, 160 mm Output Shaft Diameter
MI ITEM #04847665
MFR #201UCFN3A160 N
List Price$3,131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 42 mm Input Size, 160 mm Output Shaft Diameter
MI ITEM #04847665
MFR #201UCFN3A160 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,131.99/each for your price

Overview

Mfr description
201UCFN3A160 N ULTRAMITE 155.50:1

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    160.39:1
  • Ratio
    160:1
  • Input Type
    Inline Adapter
  • Input Size
    42 mm
  • Output Shaft Diameter
    160 mm
  • Reduction
    160:1
  • NEMA / IEC Frame Size
    160
  • Maximum Output RPM
    10.9 rpm
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    160:1
  • Output Size
    160 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text