Motion
201UCFN3A180 N

FALK
201UCFN3A180 N

180:1 Reduction, 180:1 Ratio, Inline Adapter Input Type
MI ITEM #04847668
MFR #201UCFN3A180 N
Price$3,232.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN3A180 N

180:1 Reduction, 180:1 Ratio, Inline Adapter Input Type
MI ITEM #04847668
MFR #201UCFN3A180 N

Mfr description
201UCFN3A180 N ULTRAMITE 178.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,232.20/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180
  • Ratio
    180:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Reduction
    180:1
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)