Motion
201UCFN3A200 N

FALK
201UCFN3A200 N

200:1 Ratio, Hollow Bore Input Type, 1.2500 in Input Size
MI ITEM #04847671
MFR #201UCFN3A200 N
List Price$3,131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN3A200 N

200:1 Ratio, Hollow Bore Input Type, 1.2500 in Input Size
MI ITEM #04847671
MFR #201UCFN3A200 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,131.99/each for your price

Overview

Mfr description
201UCFN3A200 N ULTRAMITE 202.60:1

Specifications

  • Ratio
    200:1
  • Actual Ratio
    199.56:1
  • Input Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Nominal Ratio
    200:1
  • Series
    Series 612
  • Manufacturer Catalog Number
    201UCFN3A200 N
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text