Motion
201UCFN3A63 A_A

FALK
201UCFN3A63 A_A

63:1 Ratio, Motor Adapter Input Type
Mi Item #04847675
MFR #201UCFN3A63 A_A
Price$3,272.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN3A63 A_A

63:1 Ratio, Motor Adapter Input Type
Mi Item #04847675
MFR #201UCFN3A63 A_A

Mfr description
201UCFN3A63 A A ULTRAMITE 64.56:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,272.02/each

Specifications

Dimensions

  • Case Size
    201
  • Maximum Output RPM
    28 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.4375 in
  • Ratio
    63:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)