Motion
202UCBN2A11 N

FALK
202UCBN2A11 N

11:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847687
MFR #202UCBN2A11 N
Price$2,610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A11 N

11:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847687
MFR #202UCBN2A11 N

Mfr description
202UCBN2A11 N ULTRAMITE 11.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.55/each

Specifications

Dimensions

  • Maximum Output RPM
    159 rpm
  • Maximum Output Torque
    556
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    11:1
  • Shaft Length
    1.5000 in

Details

  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Torque Rating (in-lb)
    556 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)