Motion
202UCBN2A12 A_B

FALK
202UCBN2A12 A_B

12:1 Ratio, C-Face Input Type
MI ITEM #04847689
MFR #202UCBN2A12 A_B
Price$2,645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A12 A_B

12:1 Ratio, C-Face Input Type
MI ITEM #04847689
MFR #202UCBN2A12 A_B

Mfr description
202UCBN2A12 A B ULTRAMITE 12.37:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.95/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    144 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    12:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.2 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)