Motion
202UCBN2A14 A_B

FALK
202UCBN2A14 A_B

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
MI ITEM #04847693
MFR #202UCBN2A14 A_B
List Price$2,563.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A14 A_B

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
MI ITEM #04847693
MFR #202UCBN2A14 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,563.89/each for your price

Overview

Mfr description
202UCBN2A14 A B ULTRAMITE 14.05:1

Specifications

  • Ratio
    15:1
  • Actual Ratio
    14.56:1
  • Input Type
    Motor Adapter
  • Input Size
    1.2500 in
  • NEMA / IEC Frame Size
    143T
  • Maximum Output RPM
    120 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    15:1
  • Series
    Series 612
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text