Motion
202UCBN2A16 N

FALK
202UCBN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #04847698
MFR #202UCBN2A16 N
List Price$2,529.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A16 N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #04847698
MFR #202UCBN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,529.60/each for your price

Overview

Mfr description
202UCBN2A16 N ULTRAMITE 15.97:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Inline Adapter
  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    115 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    15:1
  • Series
    2000
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text