Motion
202UCBN2A18 A_A

FALK
202UCBN2A18 A_A

17.525:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847699
MFR #202UCBN2A18 A_A
Price$2,645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A18 A_A

17.525:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847699
MFR #202UCBN2A18 A_A

Mfr description
202UCBN2A18 A A ULTRAMITE 17.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.95/each

Specifications

Dimensions

  • Case Size
    030
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    250 N-m;2212.69
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    17.525:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    2212.69 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)