Motion
202UCBN2A18 N

FALK
202UCBN2A18 N

17.58:1 Ratio, Inline Adapter Input Type
MI ITEM #04847701
MFR #202UCBN2A18 N
List Price$2,529.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A18 N

17.58:1 Ratio, Inline Adapter Input Type
MI ITEM #04847701
MFR #202UCBN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,529.60/each for your price

Overview

Mfr description
202UCBN2A18 N ULTRAMITE 17.58:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    17.56:1
  • Ratio
    17.58:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    1000
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    18:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    1000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text