Motion
202UCBN2A20 A_A

FALK
202UCBN2A20 A_A

20:1 Ratio, Hollow Bore Input Type, 2.0000 in Input Size
MI ITEM #04847702
MFR #202UCBN2A20 A_A
Price$2,180.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A20 A_A

20:1 Ratio, Hollow Bore Input Type, 2.0000 in Input Size
MI ITEM #04847702
MFR #202UCBN2A20 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,180.25/each

Specifications

Dimensions

  • Input Size
    2.0000 in
  • Maximum Output RPM
    86 rpm
  • Output Size
    2.0000 in
  • Ratio
    20:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
202UCBN2A20 A A ULTRAMITE 20.23:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought