Motion
202UCBN2A20 N

FALK
202UCBN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847704
MFR #202UCBN2A20 N
Price$2,610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A20 N

20:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847704
MFR #202UCBN2A20 N

Mfr description
202UCBN2A20 N ULTRAMITE 20.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.55/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    86 rpm
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)