Motion
202UCBN2A22 A_A

FALK
202UCBN2A22 A_A

2.22:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847705
MFR #202UCBN2A22 A_A
Price$2,645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A22 A_A

2.22:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847705
MFR #202UCBN2A22 A_A

Mfr description
202UCBN2A22 A A ULTRAMITE 21.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.95/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    778 rpm
  • Maximum Output Torque
    1354
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Ratio
    2.22:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    202UCBN
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1354 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)