Motion
202UCBN2A22 N

FALK
202UCBN2A22 N

21.99:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04847707
MFR #202UCBN2A22 N
Price$2,610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A22 N

21.99:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04847707
MFR #202UCBN2A22 N

Mfr description
202UCBN2A22 N ULTRAMITE 21.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.55/each

Specifications

Dimensions

  • Maximum Output RPM
    80 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Ratio
    22:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)