Motion
202UCBN2A28 N

FALK
202UCBN2A28 N

28:1 Ratio, C-Face Input Type
MI ITEM #04847710
MFR #202UCBN2A28 N
List Price$2,529.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A28 N

28:1 Ratio, C-Face Input Type
MI ITEM #04847710
MFR #202UCBN2A28 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,529.60/each for your price

Overview

Mfr description
202UCBN2A28 N ULTRAMITE 26.40:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    28:1
  • Actual Ratio
    28.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    215TC
  • Case Size
    202
  • Maximum Output RPM
    625 rpm
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    28:1
  • Series
    UltraMax
  • Thermal Horsepower Rating
    15 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text