Motion
202UCBN2A5.0 A_C

FALK
202UCBN2A5.0 A_C

5:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04847726
MFR #202UCBN2A5.0 A_C
Price$2,833.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A5.0 A_C

5:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04847726
MFR #202UCBN2A5.0 A_C

Mfr description
202UCBN2A5.0 A C ULTRAMITE 5.034:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,833.99/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    880
  • Output Size
    2.5000 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    5 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    5.0 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)