Motion
202UCBN2A5.0 N

FALK
202UCBN2A5.0 N

5:1 Ratio, Inline Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847727
MFR #202UCBN2A5.0 N
Price$2,175.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A5.0 N

5:1 Ratio, Inline Adapter Input Type, 15.88 mm, 0.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847727
MFR #202UCBN2A5.0 N

Mfr description
202UCBN2A5.0 N ULTRAMITE 5.034:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,175.46/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    250
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Shaft Length
    1.2500 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    202UCBN2A5.0 N
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 200
  • Torque Rating (in-lb)
    250 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)