Motion
202UCBN2A5.6 A_C

FALK
202UCBN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847730
MFR #202UCBN2A5.6 A_C
Price$2,833.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847730
MFR #202UCBN2A5.6 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,833.99/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC/145TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    5.6:1
  • Shaft Length
    2.0000 in

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Reduction
    5.6:1
  • Series
    ULTRAMAX

Overview

Mfr description
202UCBN2A5.6 A C ULTRAMITE 5.547:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought