Motion
202UCBN2A5.6 N

FALK
202UCBN2A5.6 N

5.6:1 Ratio, C-Face Input Type
Mi Item #04847731
MFR #202UCBN2A5.6 N
Price$2,610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A5.6 N

5.6:1 Ratio, C-Face Input Type
Mi Item #04847731
MFR #202UCBN2A5.6 N

Mfr description
202UCBN2A5.6 N ULTRAMITE 5.547:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.55/each

Specifications

Dimensions

  • Case Size
    202
  • NEMA / IEC Frame Size
    56C
  • Ratio
    5.6:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)