Motion
202UCBN2A50 A B ULTRAMITE

FALK
202UCBN2A50 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 47.09:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847733
MFR #202UCBN2A50 A B ULTRAMITE
Price$2,116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A50 A B ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 47.09:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847733
MFR #202UCBN2A50 A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,116.76/each

Specifications

Dimensions

  • Housing Dimensions
    8.941 x 6.69 x 7.09 in
  • Housing Height
    7.09 in
  • Housing Length
    8.941 in
  • Housing Width
    6.69 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    202
  • Maximum Output RPM
    70.000 @ 3500 rpm input
  • Maximum Output Torque
    1410 in-lbs @ 70 rpm
  • Ratio
    50:1
  • Weight
    27.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    1.740 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934315756

Overview

Mfr description
202UCBN2A50 A B ULTRAMITE 47.09:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought