Motion
202UCBN2A56 A_A

FALK
202UCBN2A56 A_A

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847735
MFR #202UCBN2A56 A_A
Price$2,645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A56 A_A

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847735
MFR #202UCBN2A56 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,645.95/each

Specifications

Dimensions

  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb

Overview

Mfr description
202UCBN2A56 A A ULTRAMITE 53.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought