Overview
Mfr description
202UCBN2A6.3 N ULTRAMITE 6.299:1
Specifications
- Reducer TypeHelical
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- Reduction6.3:1
- NEMA / IEC Frame Size182T
- Case Size202
- Nominal Ratio6.3:1
- Series2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data