Motion
202UCBN2A8.0 A_C

FALK
202UCBN2A8.0 A_C

8:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04847743
MFR #202UCBN2A8.0 A_C
Price$2,833.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A8.0 A_C

8:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04847743
MFR #202UCBN2A8.0 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,833.99/each

Specifications

Dimensions

  • Maximum Output RPM
    218 rpm
  • Maximum Output Torque
    1000 N-m;885
  • NEMA / IEC Frame Size
    215T
  • Output Size
    2.0000 in
  • Ratio
    8:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 15
  • Torque Rating (in-lb)
    885 in-lb

Overview

Mfr description
202UCBN2A8.0 A C ULTRAMITE 8.000:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought