Motion
202UCBN2A8.0 N

FALK
202UCBN2A8.0 N

8.0:1 Reduction, 8:1 Ratio, C-Face Input Type
Mi Item #04847744
MFR #202UCBN2A8.0 N
Price$2,270.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A8.0 N

8.0:1 Reduction, 8:1 Ratio, C-Face Input Type
Mi Item #04847744
MFR #202UCBN2A8.0 N

Mfr description
202UCBN2A8.0 N ULTRAMITE 8.000:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,270.04/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.0000 in
  • Ratio
    8:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Reduction
    8.0:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)