Overview
Mfr description
202UCBN2A9.0 A C ULTRAMITE 9.088:1
Specifications
- Reducer TypeHelical
- Ratio9.0:1
- Actual Ratio9.0:1
- Input TypeHollow Bore
- Housing MaterialCast Iron
- Nominal Ratio9:1
- Series2000
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data