Motion
202UCBN2A9.0 N

FALK
202UCBN2A9.0 N

9:1 Ratio, C-Face Input Type
MI ITEM #04847748
MFR #202UCBN2A9.0 N
List Price$2,529.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN2A9.0 N

9:1 Ratio, C-Face Input Type
MI ITEM #04847748
MFR #202UCBN2A9.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,529.60/each for your price

Overview

Mfr description
202UCBN2A9.0 N ULTRAMITE 9.088:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    9:1
  • Actual Ratio
    9.0:1
  • Input Type
    C-Face
  • Case Size
    202
  • Nominal Ratio
    9:1
  • Series
    Series 612
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text