Motion
202UCBN3A100.N

FALK
202UCBN3A100.N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04847751
MFR #202UCBN3A100.N
Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A100.N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04847751
MFR #202UCBN3A100.N

Mfr description
202UCBN3A100 N ULTRAMITE 97.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,409.21/each

Specifications

Dimensions

  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    100:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)