Motion
202UCBN3A112.N

FALK
202UCBN3A112.N

112:1 Reduction, 112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847754
MFR #202UCBN3A112.N
List Price$3,303.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A112.N

112:1 Reduction, 112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847754
MFR #202UCBN3A112.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,303.48/each for your price

Overview

Mfr description
202UCBN3A112 N ULTRAMITE 113.40:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    112:1
  • NEMA / IEC Frame Size
    182T
  • Case Size
    202
  • Nominal Ratio
    112:1
  • Series
    Series 2000
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text