Motion
202UCBN3A125.N

FALK
202UCBN3A125.N

125:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847757
MFR #202UCBN3A125.N
Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A125.N

125:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847757
MFR #202UCBN3A125.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,409.21/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output Torque
    305 N-m;2700
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    125:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    4.5 hp
  • Torque Rating (in-lb)
    2700 in-lb

Overview

Mfr description
202UCBN3A125 N ULTRAMITE 126.00:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought