Motion
202UCBN3A160.N

FALK
202UCBN3A160.N

160:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847760
MFR #202UCBN3A160.N
List Price$3,303.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A160.N

160:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847760
MFR #202UCBN3A160.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,303.48/each for your price

Overview

Mfr description
202UCBN3A160 N ULTRAMITE 151.70:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    160:1
  • Actual Ratio
    160.00:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    182T
  • Housing Material
    Cast Iron
  • Nominal Ratio
    160:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text