Motion
202UCBN3A180.N

FALK
202UCBN3A180.N

180:1 Ratio, Inline Adapter Input Type, Hollow Output Type
Mi Item #04847763
MFR #202UCBN3A180.N
Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A180.N

180:1 Ratio, Inline Adapter Input Type, Hollow Output Type
Mi Item #04847763
MFR #202UCBN3A180.N

Mfr description
202UCBN3A180 N ULTRAMITE 173.90:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,409.21/each

Specifications

Dimensions

  • Case Size
    090
  • Maximum Output RPM
    10 rpm
  • Maximum Output Torque
    440
  • NEMA / IEC Frame Size
    56C
  • Ratio
    180:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Type
    Hollow
  • Reducer Type
    Worm
  • Series
    Series 612
  • Torque Rating (in-lb)
    440 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)