Motion
202UCBN3A200.N

FALK
202UCBN3A200.N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04847766
MFR #202UCBN3A200.N
Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A200.N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #04847766
MFR #202UCBN3A200.N

Mfr description
202UCBN3A200 N ULTRAMITE 197.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,409.21/each

Specifications

Dimensions

  • Case Size
    202
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    200:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    2.14 hp
  • Mounting
    Horizontal
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)