Motion
202UCBN3A56.A_A

FALK
202UCBN3A56.A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847767
MFR #202UCBN3A56.A_A
Price$3,444.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A56.A_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847767
MFR #202UCBN3A56.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,444.58/each

Specifications

Dimensions

  • Case Size
    202
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Reduction
    15:1
  • Series
    Series 612

Overview

Mfr description
202UCBN3A56 A A ULTRAMITE 57.03:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought