Motion
202UCBN3A56.N

FALK
202UCBN3A56.N

15:1 Ratio, Hollow Bore Input Type, 1.4375 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847769
MFR #202UCBN3A56.N
Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A56.N

15:1 Ratio, Hollow Bore Input Type, 1.4375 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847769
MFR #202UCBN3A56.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,409.21/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Case Size
    202
  • Input Size
    1.4375 in
  • Maximum Output RPM
    116.4 rpm
  • Maximum Output Torque
    814
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Torque Rating (in-lb)
    814 in-lb

Overview

Mfr description
202UCBN3A56 N ULTRAMITE 57.03:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought