Motion
202UCBN3A80.A_A

FALK
202UCBN3A80.A_A

75:1 Reduction, 75:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847776
MFR #202UCBN3A80.A_A
Price$3,444.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
202UCBN3A80.A_A

75:1 Reduction, 75:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847776
MFR #202UCBN3A80.A_A

Mfr description
202UCBN3A80 A A ULTRAMITE 81.07:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,444.58/each

Specifications

Dimensions

  • Case Size
    030
  • Center Distance
    1.0000 in, 25.40 mm
  • Input Size
    0.5000 in
  • Maximum Output RPM
    25 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    80:1
  • Service Factor
    1.0
  • Shaft Length
    38.10 mm;1.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    5560.28 N, 1250 lbf
  • Reducer Type
    Planetary
  • Reduction
    75:1
  • Series
    202UCBN3
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    220 ft-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)